- 7 in Blade Diameter
- 5/8 in Arbor Size
description
- Built for quick, clean cuts, DEWALT Type 1 Metal Cutting Wheels feature a thin .045 in. wheel design that delivers quick, burr-free results. 2 full sheets of fiberglass provide durability and a soft aluminum oxide grain ensures fast cuts.
features
- Thin . 045" wheel design for fast burr free cutting
- Softer aluminum oxide formulation provides faster cutting
- 2 full sheets of fiberglass for durability and safety
| Width | 7 in |
| Blade Dia. | 7 in |
| Height | 0.125 in |
| Thickness | 0.125 in |
| Diameter | 7 in |
| Length | 7 in |
| Warranty | 30 Days Limited Warranty |
| Weight | 0.3 LB |
| EAN or UPC | 885911266451 |

