- 7 in Blade Diameter
- 1/8 in Arbor Size
description
- DEWALT DWA3502 Masonry Abrasive Blade, 7-Inch X 1/8-Inch. Softer Formulation For Faster Cutting. Aluminum Oxide Grain. Designed for cutting cement.
features
- Aluminum Oxide Grain
- Cement cutting
- Softer Formulation For Faster Cutting
| Warranty | 30 Days Limited Warranty |
| Thickness | 0.125 in |
| Height | 0.125 in |
| Length | 6.35 in |
| Diameter | 7 in |
| Width | 6.35 in |
| Blade Dia. | 7 in |
| Weight | 0.3 LB |
| EAN or UPC | 885911266468 |

