- High Speed Steel
- 15 Pieces
description
- Our Standard Set accessories now come in ToughCase+ system, the latest addition to our acccessory storage line. The ToughCase+ system is a connectable case system designed to optimize storage space and keep your bits organized. The patented bit-bar design allows for easy bit removal and the clear lid allows you to see inside at a glance.
features
- Connectable accessory storage system to optimize storage space
- Patented bit-bar design allows easy removal of bits and customizable placement
- Clear lid allows you to easily see contents at glance
- Clip latch for secure closing
- Small Bulk Storage size fits inside the Small and Medium ToughCase+ (sold separately) - Ideal for organizing loose bits
| Height | 0.8 in |
| Bit Type | Phillips |
| Shank Diameter | 1/4 in |
| Length | 5.8 in |
| Width | 3.9 in |
| Material | High Speed Steel |
| Power Source | Non-Energy Using |
| Head Style | Phillips |
| No. of Pieces | 15 |
| Battery Included | No |
| Weight | 0.376 LB |
| EAN or UPC | 885911567930 |

