Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Reciprocating Saw Blade

DWA4179N25

Reciprocating Saw Blade
Item #117181847
  • Straight Back Blade Type
  • 10 Teeth Per inch
Reciprocating Saw Blade
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Straight Back Blade Type
  • 10 Teeth Per inch

description

  • With a tall, high-speed steel strip that helps to reduce breakage and maximizes tooth life, DEWALT 2X long life wood and metal cutting reciprocating saw blades can withstand extreme jobsite conditions. An aggressive shank angle helps to increase tooth contact, and a patented design delivers fast cut rates. An anti-stick coating minimizes friction and gum-up for smooth cuts.

features

  • Taller high speed steel strip reduces breakage and maximizes tooth durability and life
  • Aggressive shank angle increases tooth contact, maintaining cutting speed as blade wears for longer blade life
  • Patented tooth design utilizes sharper tooth geometry for faster cut rates
  • Specially formulated anti-stick coating minimizes friction and gum-up for smoother cut
  • General purpose cutting demolition blades are used by fire and rescue personnel because it is critical that the blades not break
Teeth Per Inch 10
Family Name Reciprocating Saw Blade
Blade Type Straight Back
Weight 0.119 LB
EAN or UPC 885911330084
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison