- 8 in Length
description
- With a tall, high-speed steel strip that helps to reduce breakage and maximizes tooth life, DEWALT 2X Long Life Metal Cutting Reciprocating Saw Blades can withstand extreme jobsite conditions. An aggressive shank angle helps to increase tooth contact, and a patented design delivers fast cut rates in common metal cutting applications
features
- Taller high speed steel strip reduces breakage and maximizes tooth durability
- Aggressive shank angle increases tooth contact, maintaining cutting speed as blade wears for longer blade life in heavy metal cutting applications
- Patented tooth design utilizes shaper tooth geometry for faster cut rates
| Blade Length | 8 in |
| No. of Packs | 100 |
| Width | 1 in |
| Power Source | Non-Energy Using |
| Length | 8 in |
| Height | 0.087 in |
| Teeth Per Inch | 14/18 |
| Battery Included | No |
| Blade Material | High Speed Steel |
| Warranty | 30 Days Limited Warranty |
| Weight | 0.07 LB |
| EAN or UPC | 885911254588 |

