- 1 1/4 Length
description
- Designed to be compatible with all major oscillating tool brands, DEWALT Oscillating Sandpaper & Sanding Pads are ideal for sanding in corners and other hard-to-reach areas. Crafted for long life and fast material removal. No adapter required.
features
- Universal fitment for use on all major brands (no adapter required)
- Tool-free blade changes - change blades without the need of an adaptor with the universal fitment blade connection system*.
- Refined manuverability - experience exceptional manueverability due to this blade's tapered shape.
| Vibration Uncertainty (K) | 1.5 |
| Width | 1.2 in |
| Height | 5.75 in |
| Length | 4.81 in |
| Blade Material | Titanium |
| Power Source | Non-Energy Using |
| Blade Width | 1.25 in |
| No. of Packs | 1 |
| Battery Included | No |
| Weight | 0.22 LB |
| EAN or UPC | 885911318822 |

