- Oscillating Tool Blade
description
- With carbide edging for aggressive material removal, DEWALT Oscillating Grout Removal Blades are compatible with all major oscillating tool brands. No adapter required.
features
- Universal fitment for use on all major brands (no adapter required)
- Designed for grout removal
| Length | 3.81 in |
| Height | 5.75 in |
| Power Source | Non-Energy Using |
| Width | 0.5 in |
| Battery Included | No |
| Weight | 0.12 LB |
| EAN or UPC | 885911471312 |

