- Oscillating Tool Blade
description
- The DEWALT DWA4242 Diamond Flush Cut Oscillating Blade features Diamond Grit, a synthetic diamond coating for long life in tough applications. This blade is a purpose blade commonly used for grout removal - flush cut design. The DEWALT Diamond Flush Cut blade offers UNIVERSAL FITMENT which allows for use in most oscillating tools.
features
- Universal fitment for use on all major brands (no adapter required)
- Designed for grout removal
| Width | 0.73 in |
| Battery Included | No |
| Power Source | Non-Energy Using |
| Height | 5.75 in |
| Length | 3.81 in |
| Weight | 0.14 LB |
| EAN or UPC | 885911471398 |

