- Oscillating Tool Blade
description
- The DEWALT DWA4243 Carbide Flush Cut Finger Oscillating Blade is designed for long life in tough applications. This blade is intended for grout removal and rough surface prep
- it features a Tough Grit Carbide Edge. The DEWALT Triangular Rigid Scraping Blade offers UNIVERSAL FITMENT which allows for use in most oscillating tools.
features
- UNIVERSAL FITMENT for use on all major brands (no adapter required)
- Designed for grout removal
| Power Source | Non-Energy Using |
| Length | 3.81 in |
| Width | 0.7 in |
| Height | 5.75 in |
| Weight | 0.14 LB |
| EAN or UPC | 885911471503 |

