- 1 1/4 Length
description
- The DEWALT DWA4250 1-3/8" Carbide Oscillating Blade features premium carbide teeth for long life in tough applications. This blade is a general purpose blade designed for cutting a variety of hard materials. The DEWALT Carbide Tooth blade offers UNIVERSAL FITMENT which allows for use in most oscillating tools.
features
- Universal fitment for use on all major brands (no adapter required)
- Ideal for cutting applications
| Blade Material | Carbide |
| Length | 3.81 in |
| No. of Packs | 1 |
| Battery Included | No |
| Width | 0.74 in |
| Height | 5.75 in |
| Blade Width | 1.25 in |
| Power Source | Non-Energy Using |
| Weight | 0.12 LB |
| EAN or UPC | 885911471282 |

