- Oscillating Tool Blade
description
- The DEWALT DWA4270 1-1/4" Precision Tooth Blade features aggressive, geep-gullet teeth for fast cuts. This blade is designed for cutting applications in a variety of hard woods. This DEWALT Precision Tooth blade offers UNIVERSAL FITMENT which allows for use in most oscillating tools.
features
- Universal fitment for use on all major brands (no adapter required)
- Ideal for cutting applications
| Height | 5.75 in |
| Power Source | Non-Energy Using |
| Width | 0.74 in |
| Length | 3.81 in |
| Weight | 0.12 LB |
| EAN or UPC | 885911471268 |

