- 1 1/4 Length
description
- The DEWALT DWA4270B 1-1/4" Precision Tooth Blade features aggressive, geep-gullet teeth for fast cuts. This blade is designed for cutting applications in a variety of hard woods. This DEWALT Precision Tooth blade offers UNIVERSAL FITMENT which allows for use in most oscillating tools. This is a 10pk of blades
features
- Universal fitment for use on all major brands (no adapter required)
- Ideal for cutting applications
| Width | 3.8 in |
| Power Source | Non-Energy Using |
| Length | 5.8 in |
| Height | 1.6 in |
| No. of Packs | 10 |
| Battery Included | No |
| Weight | 0.576 LB |
| EAN or UPC | 885911471411 |

