Skip to content Skip to navigation menu
Oscillating Tool Blade with Nails Blade

DWA4271

Oscillating Tool Blade with Nails Blade
Item #117181813
  • Oscillating Tool Blade
Oscillating Tool Blade with Nails Blade
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Oscillating Tool Blade

description

  • Featuring UNIVERSAL FITMENT for adapter-free use with all major oscillating tool brands, DEWALT Oscillating Blades power through a range of cutting applications, including wood with nails. Durable enough to tackle tough jobs.

features

  • Universal fitment for use on all major brands (no adapter required)
  • Ideal for cutting applications
Width 0.75 in
Length 3.81 in
Height 5.75 in
Weight 0.14 LB
EAN or UPC 885911471381
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison