- 2 1/2 Length
description
- Featuring UNIVERSAL FITMENT for adapter-free use with all major oscillating tool brands, DEWALT Oscillating Blades power through a range of cutting applications, including wood with nails. Durable enough to tackle tough jobs.
features
- UNIVERSAL FITMENT for use on all major brands (no adapter required)
- Ideal for cutting applications
| Battery Included | No |
| Height | 5.75 in |
| Length | 3.81 in |
| Width | 0.75 in |
| Power Source | Non-Energy Using |
| Weight | 0.14 LB |
| EAN or UPC | 885911471473 |

