- 4.5 in Diameter
- 7/8 in Arbor Size
description
- Built to grind concrete and masonry, DEWALT Type 27 Masonry Fast Grinding Wheels can withstand tough jobsite demands. A soft formulation expedites the grinding of hard materials.
features
- Softer formulation for faster grinding in harder materials
- 3 full sheets of fiber glass for added durability and safety
| Length | 4.5 in |
| Diameter | 4.5 in |
| Width | 4.5 in |
| Arbor Size | 7/8 in |
| Power Source | Non-Energy Using |
| Wheel Dia. | 4.5 in |
| Height | 0.5 in |
| Weight | 0.32 LB |
| EAN or UPC | 885911266437 |

