- 4.5 in Diameter
- 5/8 - 11 Arbor Size
description
- Featuring a soft formulation for expedited grinding of hard materials, DEWALT Type 27 Metal Grinding Wheels contain 3 full sheets of fiberglass for helps to increased durability and safety.
features
- Softer formulation for faster grinding in harder materials
- 3 full sheets of fiber glass for added durability and safety
| Length | 4.5 in |
| Height | 0.637 in |
| Wheel Dia. | 4.5 in |
| Thickness | 0.125 in |
| Warranty | 30 Days Limited Warranty |
| Diameter | 4.5 in |
| Arbor Size | 5/8 - 11 |
| Width | 4.5 in |
| Power Source | Non-Energy Using |
| Weight | 0.363 LB |
| EAN or UPC | 885911266338 |

