- 7 in Diameter
- 5/8 - 11 Arbor Size
description
- Built to grind concrete and masonry, DEWALT Type 27 Masonry Fast Grinding Wheels can withstand tough jobsite demands. A soft formulation expedites the grinding of hard materials.
features
- Softer formulation for faster grinding in harder materials
- 3 full sheets of fiber glass for added durability and safety
| Arbor Size | 5/8 - 11 |
| Wheel Dia. | 7 in |
| Height | 1 in |
| Width | 7 in |
| Power Source | Non-Energy Using |
| Length | 7 in |
| Weight | 0.78 LB |
| EAN or UPC | 885911266444 |

