Skip to content Skip to navigation menu
Drill Bit

DWA5103

Drill Bit
Item #117181789
  • Drill Bit
Drill Bit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Drill Bit

description

  • Innovative flute design leading to faster material removal for easier drilling. Used for tap con installation and brick/block fastening.

features

  • Innovative flute design leading to faster material removal for easier drilling
  • Speed tip - penetrates material quickly
  • 1/4-in hex shank for use in impact drivers
  • Used for tap con installation and brick/block fastening
Brand Name Dewalt
Overall Length 6 in
Flute Length 4 in
Weight 0.164 LB
EAN or UPC 885911436397
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison