- 12 in Length
- 1 in Arbor Size
- 80 Teeth
description
- Designed to power through stainless steel with ease, DEWALT Stainless Steel Metal Cutting Saw Blades are crafted from carbide for long life and less chipping. Each blade is laser-etched and color-coded by material.
features
- Precise tip placement for long life and accurate cuts
- Stiff plate design minimizes run-out and extends life
- 50% longer life
| Diameter | 12 in |
| Width | 0.5 in |
| Power Source | Non-Energy Using |
| Height | 15.63 in |
| Length | 13.63 in |
| Weight | 2.7 LB |
| EAN or UPC | 28877345444 |

