- 14 in Length
- 1 in Arbor Size
- 90 Teeth
- 12 in Blade Dia.
description
- Crafted with 12% titanium carbide, DEWALT Steel Cutting Metal Cutting Saw Blades tackle tough metal cutting applications with ease. Modified ATB tooth geometry provides clean, burr-free cuts, and expansion slots dissipate heat, extending blade life. A tri-foil braze boosts the strength of each tooth tip for extreme durability.
features
- Locking mechanism for accessory retention
- 50% longer life
- Precise tip placement for longer life and accurate cuts
- Stiff plate design minimizes run-out and extends life
| Kerf | 0.091 in |
| Battery Included | No |
| Power Source | Non-Energy Using |
| Width | 0.5 in |
| No. of Teeths | 90 |
| Angle | 10 degrees |
| Blade Dia. | 12 in |
| Diameter | 14 in |
| Height | 17.24 in |
| Length | 15.35 in |
| Weight | 3.66 LB |
| EAN or UPC | 28877345451 |

