- 14 in Blade Diameter
- 1800 rpm [Max]
description
- Crafted with 12% titanium carbide, DEWALT steel cutting metal cutting saw blades tackle tough metal cutting applications with ease. Modified ATB tooth geometry provides clean, burr-free cuts, and expansion slots dissipate heat, extending blade life. A Tri-foil braze boosts the strength of each tooth tip for extreme durability.
applications
- Include Cutting Heavy Gauge Steel
- Cutting Ferrous Metal
features
- 50% longer life
- Precise tip placement for longer life and accurate cuts
- Stiff plate design minimizes run-out and extends life
- Applications include Cutting Heavy Gauge Steel
- Cutting Ferrous Metal
| Kerf | 0.091 in |
| Hook Angle | 1.5 degrees |
| Brand Name | Dewalt |
| RPM [Max] | 1800 rpm |
| Blade Dia. | 14 in |
| Application | Heavy Gauge Ferrous Metal Cutting |
| Family Name | Saw Blade |
| Arbor Size | 1 in |
| Weight | 3.66 LB |
| EAN or UPC | 28874077478 |

