- 7 1/4 in Blade Diameter
- 4000 rpm [Max]
features
- Precise tip placement for long life and accurate cuts
- Stiff plate design minimizes run-out and extends life
- 50% longer life
| Kerf | 0.079 in |
| Blade Dia. | 7 1/4 in |
| Application | Stainless Steel Metal Cutting |
| Hook Angle | 10 degrees |
| Family Name | Saw Blade |
| RPM [Max] | 4000 rpm |
| Brand Name | Dewalt |
| Weight | 0.68 LB |
| EAN or UPC | 885911331739 |

