- 14 in Blade Diameter
- 1800 rpm [Max]
features
- Precise tip placement for long life and accurate cuts
- Stiff plate design minimizes run-out and extends life
- 50% longer life
| Hook Angle | 10 degrees |
| Application | Stainless Steel Metal Cutting |
| Brand Name | Dewalt |
| Blade Dia. | 14 in |
| Family Name | Saw Blade |
| Kerf | 0.085 in |
| RPM [Max] | 1800 rpm |
| Weight | 3.66 LB |
| EAN or UPC | 28877345468 |

