- 7 1/4 in Diameter
- 5/8 in Arbor Size
- 60 Teeth
description
- Backed by an ultra-thin kerf blade for fast cutting and helps to increased battery life, DEWALT Metal Cutting Saw Blades are built to power through aluminum and non-ferrous metals, including brass and copper. Heavy-duty tungsten carbide tips maintain sharp edge for long life, and an anti-stick rim helps to reduce friction and gum-up.
features
- Heavy-gauge laser-cut hardened and tempered steel plate is precision-balanced for accurate cuts
- Extra-hard carbide ensures that cutting edges stay sharp
- Laser-cut expansion slots minimize noise and edge vibration for excellent surface finish with less burrs
- Blade is laser etched and color coded by material. User can see important information when they need to replace blade
| Diameter | 14 in |
| Height | 0.3 in |
| Power Source | Non-Energy Using |
| Width | 8.9 in |
| Length | 9.7 in |
| Weight | 0.68 LB |
| EAN or UPC | 885911358231 |

