- 6 1/2 in Diameter
- 5/8 in Arbor Size
- 48 Teeth
description
- DEWALT DWA7762 6-1/2" 48T Ferrous Metal Cutting 5/8" Arbor features better carbide for longer life and less chipping of teeth - important information when they need to replace blade. The blade is laser etched and color coded by material so that user can see important information when they need to replace blade. This blade strengthens plate and eliminates run out while extending life. Commonly used for steel cutting applications. Specifications: Diameter: 6-1/2", Teeth: 48, Arbor 5/8"
features
- 50% longer life
- Precise tip placement for longer life and accurate cuts
- Stiff plate design minimizes run-out and extends life
| Length | 7.87 in |
| Power Source | Non-Energy Using |
| Width | 0.5 in |
| Height | 8.74 in |
| Battery Included | No |
| Weight | 0.48 LB |
| EAN or UPC | 885911358262 |

