- 14 in Blade Diameter
- 1 in Arbor Size
description
- Backed by 2 full sheets of fiberglass to withstand extreme use, DEWALT type 1 metal cutting high speed wheels feature a high grain concentration for aggressive cutting and smooth-running wheels. A soft formulation delivers fast cuts. Designed for a variety of metal-cutting applications.
features
- Softer Formulation For Faster Cutting
- High grain concentration for aggressive cutting action and smoother running wheels
- 2 full sheets of thicker fiberglass to withstand extreme applications and hold up to high speeds
| Arbor Size | 1 in |
| Wheel Dia. | 14 in |
| Power Source | Non-Energy Using |
| Height | 0.125 in |
| Blade Material | Aluminum Oxide |
| Warranty | 30 Days Limited Warranty |
| Thickness | 0.125 in |
| Blade Dia. | 14 in |
| Battery Included | No |
| Width | 14 in |
| Diameter | 14 in |
| No. of Packs | 1 |
| Length | 14 in |
| Charger Included | No |
| Weight | 2.115 LB |
| EAN or UPC | 885911266482 |

