- 12 in Blade Diameter
- 1 in Arbor Size
description
- Softer formulation for faster cutting. High grain concentration for agressive cutting action and smoother running wheels. 2 full sheets of fiberglass for durability and safety.
features
- Softer Formulation For Faster Cutting
- High grain concentration for aggressive cutting action and smoother running wheels
- 2 full sheets of thicker fiberglass to withstand extreme applications and hold up to high speeds
| Diameter | 12 in |
| Arbor Size | 1 in |
| Wheel Dia. | 12 in |
| Height | 0.125 in |
| No. of Packs | 1 |
| Blade Material | Aluminum Oxide |
| Blade Dia. | 12 in |
| Width | 12 in |
| Thickness | 0.125 in |
| Warranty | 30 Days Limited Warranty |
| Length | 12 in |
| Weight | 1.37 LB |
| EAN or UPC | 885911266505 |

