- 12 in Blade Diameter
- 20 mm Arbor Size
description
- Backed by 2 full sheets of fiberglass to withstand extreme use, DEWALT Type 1 Metal Cutting High Speed Wheels feature a high grain concentration for aggressive cutting and smooth-running wheels. A soft formulation delivers fast cuts. Designed for a variety of metal-cutting applications.
features
- Softer formulation for faster cutting
- High grain concentration for aggressive cutting action and smoother running wheels
- 2 full sheets of thicker fiberglass to withstand extreme applications and hold up to high speeds
| Arbor Size | 20 mm |
| Width | 12 in |
| Blade Dia. | 12 in |
| Height | 0.125 in |
| Length | 12 in |
| Wheel Dia. | 12 in |
| No. of Packs | 1 |
| Diameter | 12 in |
| Blade Material | Aluminum Oxide |
| Thickness | 0.125 in |
| Weight | 1.49 LB |
| EAN or UPC | 885911266512 |

