- 14 in Blade Diameter
- 20 mm Arbor Size
description
- Featuring a high grain concentration for aggressive cuts and smooth-running wheels, DEWALT Type 1 Masonry Cutting High Speed Wheels are crafted from 2 full sheets of thick fiberglass to withstand extreme applications and high speeds. A soft formulation delivers fast cuts.
features
- Softer Formulation For Faster Cutting
- High grain concentration for aggressive cutting action and smoother running wheels
- 2 full sheets of thicker fiberglass to withstand extreme applications and hold up to high speeds
| Height | 0.125 in |
| Diameter | 14 in |
| Blade Dia. | 14 in |
| Thickness | 0.125 in |
| Warranty | 30 Days Limited Warranty |
| No. of Packs | 1 |
| Width | 14 in |
| Length | 14 in |
| Wheel Dia. | 14 in |
| Arbor Size | 20 mm |
| Blade Material | Aluminum Oxide |
| Weight | 1.8 LB |
| EAN or UPC | 885911266536 |

