- 0.04 in Thickness
description
- DEWALT cut-off wheel.
features
- Diameter: 4-1/2-in
- Arbor size: 7/8-in
- Manufactured by DEWALT
- Type 1
| Thickness | 0.04 in |
| RPM [Max] | 13300 RPM |
| Diameter | 4 1/2 in |
| Weight | 0.06 LB |
| EAN or UPC | 885911480581 |
| Thickness | 0.04 in |
| RPM [Max] | 13300 RPM |
| Diameter | 4 1/2 in |
| Weight | 0.06 LB |
| EAN or UPC | 885911480581 |