Zirconia grit enables 3X faster material removal than fiber resin metal sanding discs. Premium abrasive cloth provides up to 15 X longer life than fiber resin metal sanding discs. Type 29 fiberglass backing provides grinding angle of 2025 degrees.
features
Zirconia grit enables 3X faster material removal than fiber resin metal sanding discs
Premium abrasive cloth provides up to 15 X longer life than fiber resin metal sanding discs
Type 29 fiberglass backing provides grinding angle of 20-25 degrees
Warranty
30 Days Limited Warranty
Abrasive Mineral Type
Zirconia
Grit
80
Arbor Size
5/8 in
Material
Metal
Height
0.625 in
Width
4 in
Diameter
4 in
Length
4 in
Wheel Type
Type 29
Weight
0.13 LB
EAN or UPC
885911266642
We're here for you
with Service Centers across the country - We have your back