- 4 1/2 in Diameter
- 40 Grit
- 5/8-11 Arbor Size
- Type 29 Wheel
- Zirconia Mineral
description
- Innovative zirconia grit gives DEWALT Type 29 Flap Discs the power to remove material 3 times fast than fiber resin metal sanding discs. Type 29 fiberglass backing provides a grinding angle of 20-25 degrees. A premium abrasive cloth offers a life up to 15 times long than fiber resin metal sanding discs.
features
- Zirconia grit enables 3X faster material removal than fiber resin metal sanding discs
- Premium abrasive cloth provides up to 15 x longer life than fiber resin metal sanding discs
- Type 29 fiberglass backing provides grinding angle of 20-25 degrees
| Abrasive Mineral Type | Zirconia |
| Width | 4.5 in |
| Diameter | 4 1/2 in |
| Wheel Dia. | 4.5 in |
| Wheel Type | Type 29 |
| Charger Included | No |
| Grit | 40 |
| Battery Included | No |
| Length | 4.5 in |
| Arbor Size | 5/8-11 |
| Power Source | Non-Energy Using |
| Height | 0.9 in |
| Warranty | 30 Days Limited Warranty |
| Weight | 0.3 LB |
| EAN or UPC | 885911293204 |

