- 4 1/2 in Diameter
- 40 Grit
- 7/8 in Arbor Size
- Type 29 Wheel
- Zirconia Mineral
description
- Zirconia grit enables 3X faster material removal than fiber resin metal sanding discs. Premium abrasive cloth provides up to 15 X longer life than fiber resin metal sanding discs. Type 29 fiberglass backing provides grinding angle of 2025 degrees.
features
- Zirconia grit enables 3X faster material removal than fiber resin metal sanding discs
- Premium abrasive cloth provides up to 15 X longer life than fiber resin metal sanding discs
- Type 29 fiberglass backing provides grinding angle of 20-25 degrees
| Material | Metal |
| Arbor Size | 7/8 in |
| Height | 0.875 in |
| Abrasive Mineral Type | Zirconia |
| Wheel Type | Type 29 |
| Diameter | 4 1/2 in |
| Power Source | Non-Energy Using |
| Grit | 40 |
| Battery Included | No |
| Length | 4.5 in |
| Wheel Dia. | 4.5 in |
| Width | 4.5 in |
| Warranty | 30 Days Limited Warranty |
| Blade Dia. | 4 1/2 in |
| Charger Included | No |
| Weight | 0.16 LB |
| EAN or UPC | 885911266680 |

