- 4 1/2 in Diameter
- 60 Grit
- 5/8-11 Arbor Size
- Type 29 Wheel
- Zirconia Mineral
description
- The DEWALT DWA8207H 4-1/2" x 5/8-11 60G Zirconia T29 Flap Disc
- the zirconia grit enables 3X faster material removal than fiber resin metal sanding discs. It features premium abrasive cloth which provides up to 15 X longer life than fiber resin metal sanding discs and the Type 29 fiberglass backing provides grinding angle of 20-25 degrees. Designed for metal sanding.
features
- Premium abrasive cloth provides up to 15 X longer life
- Type 29 fiberglass backing provides grinding angle of 2-25 degrees
- Zirconia grit enables 3X faster material removal
| Wheel Type | Type 29 |
| Warranty | 30 Days Limited Warranty |
| Width | 4.5 in |
| Abrasive Mineral Type | Zirconia |
| Material | Metal |
| Wheel Dia. | 4.5 in |
| Length | 4.5 in |
| Height | 1.2 in |
| Grit | 60 |
| Diameter | 4 1/2 in |
| Blade Dia. | 4 1/2 in |
| Arbor Size | 5/8-11 |
| Weight | 0.29 LB |
| EAN or UPC | 885911293242 |

