The Max Trim trimmable flap discs can blend or grind. The DEWALT ELITE SERIES trimmable flap discs range has ceramic grains and is excellent for aggressive grinding.
features
Engineered to last - high quality ceramic grain allows DEWALT ELITE SERIES flap disc to last up to 75% longer than 3m flap disc.
Trimmable backer - by trimming away the edge of the backing plate, the user gains access to an otherwise unutilized portion of the flap, allowing for long wheel life.
Versatile backing - Type 27 backing provides grinding angle of 0-15 degrees.
Diameter
4 1/2 in
Length
4.5 in
Width
4.5 in
Battery Included
No
Height
0.8 in
Arbor Size
7/8 in
Wheel Dia.
4.5 in
Grade
Coarse
Blade Dia.
4 1/2 in
Power Source
Non-Energy Using
Abrasive Mineral Type
Ceramic Alumina
Grit
40
Charger Included
No
Speed [Max]
13300 rpm
Weight
0.302 LB
EAN or UPC
885911617055
We're here for you
with Service Centers across the country - We have your back