- 5/8-11 in Center Hole
- 4 1/2 in Dia.
- 40 Grit
description
- DEWALT 4-1/2 In. x 5/8 In. to 11 40 g T29 XP ceramic flap disc.
features
- Premium XP ceramic cloth for long life and fast material removal
- Surface prep grinding
- Grinding and blending welds
- Manufactured by DEWALT
| Dia. | 4 1/2 in |
| Center Hole | 5/8-11 in |
| RPM [Max] | 13300 rpm |
| Material | Ceramic |
| Grit | 40 |
| Weight | 0.358 LB |
| EAN or UPC | 885911410595 |

