The MAXTRIM Trimmable Flap Discs can blend or grind. The XP Ultra Performance Ceramic range has ceramic grains and is best for heavy duty aggressive grinding, while the HP (High Performance) range has Zirconia grains and is best for medium to light grinding. They are manufactured in our facility that is certified to the latest ISO 9001:2015 standards.
features
Engineered to Last - High quality ceramic grain allows DEWALT ELITE SERIESFlap Disc to last up to 75% longer than 3M flap disc (Based on DWA8280CTR (4.5") versus 3M51645 (4.5") grinding 1/4" 45# steel. 3M is a registered trademark of 3M Company, which has not endorsed or approved this comparison).
Trimmable Backer - By trimming away the edge of the backing plate, the user gains access to an otherwise unutilized portion of the flap, allowing for long wheel life.
Versatile Backing - Type 27 backing provides grinding angle of 0-15 degrees.
Diameter
4 1/2 in
Abrasive Mineral Type
Ceramic Alumina
Arbor Size
5/8-11
Grade
Coarse
Width
4.5 in
Height
0.8 in
Length
4.5 in
Wheel Type
Type 27
Wheel Dia.
4.5 in
Blade Dia.
4 1/2 in
Speed [Max]
13300 rpm
Grit
40
Weight
0.0 LB
EAN or UPC
885911617109
We're here for you
with Service Centers across the country - We have your back