The MAXTRIM trimmable flap discs can blend or grind. The DEWALT ELITE SERIES trimmable flap discs range has ceramic grains and is excellent for aggressive grinding.
features
Engineered to last - high quality ceramic grain allows DEWALT ELITE SERIES flap disc to last up to 75% longer than 3M flap disc (based on DWA8280CTR (4. 5") versus 3M 51645 (4. 5") grinding 1/4" 45# steel. 3M is a registered trademark of 3M company, which has not endorsed or approved this comparison).
Trimmable backer - by trimming away the edge of the backing plate, the user gains access to an otherwise unutilized portion of the flap, allowing for long wheel life.
Versatile backing - Type 27 backing provides grinding angle of 0-15 degrees.
Abrasive Mineral Type
Ceramic Alumina
Grit
60
Wheel Type
Type 27
Blade Dia.
4 1/2 in
Grade
Coarse
Diameter
4 1/2 in
Length
4.5 in
Height
0.8 in
Wheel Dia.
4.5 in
Arbor Size
7/8 in
Width
4.5 in
Speed [Max]
13300 rpm
Weight
0.282 LB
EAN or UPC
885911617031
We're here for you
with Service Centers across the country - We have your back