The MAXTRIM Trimmable Flap Discs can blend or grind. The DEWALT ELITE SERIES Trimmable Flap Discs range has ceramic grains and is excellent for aggressive grinding.
features
Engineered to Last - High quality ceramic grain allows DEWALT ELITE SERIESFlap Disc to last up to 75% longer than 3M flap disc (Based on DWA8280CTR (4.5") versus 3M51645 (4.5") grinding 1/4" 45# steel. 3M is a registered trademark of 3M Company, which has not endorsed or approved this comparison).
Trimmable Backer - By trimming away the edge of the backing plate, the user gains access to an otherwise unutilized portion of the flap, allowing for long wheel life.
Versatile Backing - Type 27 backing provides grinding angle of 0-15 degrees.
Length
4.5 in
Arbor Size
5/8-11
Grit
60
Speed [Max]
13300 rpm
Height
0.8 in
Width
4.5 in
Wheel Dia.
4.5 in
Abrasive Mineral Type
Ceramic Alumina
Diameter
4 1/2 in
Blade Dia.
4 1/2 in
Wheel Type
Type 27
Grade
Coarse
Weight
0.0 LB
EAN or UPC
885911617116
We're here for you
with Service Centers across the country - We have your back