The DEWALT DWA8282H 4-1/2" x 5/8" 80G T29 XP Ceramic Flap Disc is designed with Premium XP Ceramic Cloth for long life and fast material removal. These flap discs are intended for surface prep grinding, along with grinding and blending welds. The ceramic flap disc allows you the ability to grind flat on materials with a finish of a fiber disc. These discs perform 50% faster than standard flap discs (50% faster vs XP) and provides 2.5X longer life than the standard flap disc. 80 Grit.
features
5% Faster than Standard flap discs
Allows you the ability to grind flat on materials with a finish of a fiber disc
Premium XP Ceramic Cloth for long life and fast material removal
Provides 2.5X longer life than the standard flap disc
Grade
Medium
Length
4.5 in
Diameter
4 1/2 in
Speed [Max]
13300 rpm
Grit
80
Abrasive Mineral Type
Ceramic Alumina
Width
4.5 in
Blade Dia.
4 1/2 in
Wheel Dia.
4.5 in
Arbor Size
5/8-11
Wheel Type
Type 29
Height
1.1 in
Weight
0.376 LB
EAN or UPC
885911410618
We're here for you
with Service Centers across the country - We have your back