The MAXTRIM Trimmable Flap Discs can blend or grind. The DEWALT ELITE SERIES Trimmable Flap Discs range has ceramic grains and is excellent for aggressive grinding.
features
Engineered to last - high quality ceramic grain allows DEWALT ELITE SERIES flap disc to last up to 75% longer than 3m flap disc (based on DWA8280CTR (4. 5") versus 3m 51645 (4. 5") grinding 1/4" 45# steel. 3m is a registered trademark of 3m company, which has not endorsed or approved this comparison).
Trimmable backer - by trimming away the edge of the backing plate, the user gains access to an otherwise unutilized portion of the flap, allowing for long wheel life.
Versatile backing - Type 27 backing provides grinding angle of 0-15 degrees.
Wheel Dia.
4.5 in
Speed [Max]
13300 rpm
Width
4.5 in
Diameter
4 1/2 in
Length
4.5 in
Arbor Size
5/8-11
Height
0.9 in
Blade Dia.
4 1/2 in
Grade
Medium
Wheel Type
Type 27
Grit
80
Abrasive Mineral Type
Ceramic Alumina
Weight
0.0 LB
EAN or UPC
885911617062
We're here for you
with Service Centers across the country - We have your back