Skip to content Skip to navigation menu
Dewalt DWA8286H 40 Grit T29 Coarse Grade Ceramic Alumina 7 in X 5/8-11 Elite Flap Disc

DWA8286H

Dewalt DWA8286H 40 Grit T29 Coarse Grade Ceramic Alumina 7 in X 5/8-11 Elite Flap Disc
Item #117181666
  • 7 in Diameter
  • 40 Grit
  • 5/8-11 Arbor Size
  • Type 29 Wheel
  • Coarse Grade
  • Ceramic Alumina Mineral
+ Show More + Show Less
Dewalt DWA8286H 40 Grit T29 Coarse Grade Ceramic Alumina 7 in X 5/8-11 Elite Flap Disc
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 7 in Diameter
  • 40 Grit
  • 5/8-11 Arbor Size
  • Type 29 Wheel
  • Coarse Grade

description

  • DEWALT ELITE SERIES flap discs designed with ceramic grains and premium cloth for long life and fast material removal. Quickly remove material with aggressive grinding action with the highest efficiency and performance of the category.

features

  • Engineered to Last - High quality ceramic grain allows DEWALT ELITE SERIESDWA8280 Flap Disc to last up to 75% longer than Norton flap disc (Based on DWA8280 (4.5") versus Norton34872 (4.5") grinding 1/4" 45# steel. Norton is a registered trademarks of Saint-Gobain Abrasives, Inc., which has not endorsed or approved this comparison).
  • Fast Material Removal - Ceramic grain and premium backing cloth help provide long life and fast material removal.
  • Versatile Backing - Type 29 backing helps with contouring edges.
Wheel Dia. 7 in
Length 7 in
Wheel Type Type 29
Grit 40
Material Metal
Diameter 7 in
Speed [Max] 8700 rpm
Grade Coarse
Height 1 in
Width 7 in
Arbor Size 5/8-11
Abrasive Mineral Type Ceramic Alumina
Blade Dia. 7 in
Weight 0.704 LB
EAN or UPC 885911410687
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison