- 4 1/2 in Diameter
- 60 Grit
description
- The MAXTRIM Trimmable Flap Discs can blend or grind. The HP High Performance range has Zirconia grains and is best for medium to light grinding. They are manufactured in our facility that is certified to the latest ISO 9001:2015 standards.
features
- Durable polycotton backer
- Securely attached flaps for long life
- Smooth grind with less vibration vs. standard bonding wheels
- Contaminant free
| Diameter | 4 1/2 in |
| Height | 0.8 in |
| Width | 4.5 in |
| Blade Dia. | 4 1/2 in |
| Length | 4.5 in |
| Wheel Dia. | 4.5 in |
| Grit | 60 |
| Weight | 0.28 LB |
| EAN or UPC | 885911617017 |

