- 1/16 in Thickness
features
- MORE CUTS. FEWER WHEELS.™ Replace wheels less often with Temper Point™ grains that are built tougher and razor sharp for 50% longer life than basic modelsLONG-LASTING CUTTING EDGE that wears slowly with professional-grade adhesion between the coated grains and resinEXPERT VERSATILITY: Efficiently cut a wide range of metals including carbon steel, stainless, and nickel-based alloysAGGRESSIVE CUTTING ACTION: Make fast cuts with a thin wheel design and high-grain concentrationDURABLE BY DESIGN™ Optimized wheel strength for breakage reduction with 2 sheets of built-in fiberglass
| Thickness | 1/16 in |
| Diameter | 4 1/2 in |
| RPM [Max] | 13300 RPM |
| Weight | 0.082 LB |
| EAN or UPC | 885911476430 |

