- 0.04 in Thickness
description
- DEWALT cut-off wheel.
features
- Diameter: 6 In.
- Arbor size: 7/8 In.
- Manufactured by DEWALT
- Type 1
| Thickness | 0.04 in |
| Diameter | 6 in |
| RPM [Max] | 10100 RPM |
| Weight | 0.139 LB |
| EAN or UPC | 885911480734 |
| Thickness | 0.04 in |
| Diameter | 6 in |
| RPM [Max] | 10100 RPM |
| Weight | 0.139 LB |
| EAN or UPC | 885911480734 |