- 4.5 in Diameter
- 7/8 in Arbor Size
description
- With up to 50% Longer Life, use fewer wheels in extreme applications with a Pressure Pact design that grinds more metal vs Norton for select SKUs*. The high tech grains are packed tightly under intense heat and pressure. Aggressively grind a wide range of metals in demanding applications with a self-sharpening, crystalline grain structure. Grind fast and smooth with high density grain concentration while experiencing low vibration and minimal jumping.
features
- Up to 50% longer life vs. norton*
- Pressure pact design: high tech grains are packed tightly under intense heat and pressure.
- Grind more metal: use fewer wheels in extreme applications*
- Fast grinding in demanding applications: aggressively grinds a wide range of metals with a self-sharpening, crystalline grain structure
- Smooth and powerful grinding: high density grain concentration grinds fast and smooth with low vibration and minimal jumping
- Durable by design: built with three sheets of fiberglass for wheel strength. designed to reduce wheel breakage.
| Battery Included | No |
| Charger Included | No |
| Width | 4.5 in |
| Wheel Dia. | 4.5 in |
| Length | 4.5 in |
| Power Source | Non-Energy Using |
| Arbor Size | 7/8 in |
| Diameter | 4.5 in |
| Use With | Metal |
| Speed [Max] | 13300 rpm |
| Thickness | 0.25 in |
| Height | 0.5 in |
| Material | Ceramic |
| Weight | 0.402 LB |
| EAN or UPC | 885911618694 |

