- 4 1/2 in Diameter
| Material | Stainless Steel |
| RPM [Max] | 13300 rpm |
| Grain | Ceramic |
| Arbor | 5/8-11 in |
| Weight | 0.46 LB |
| EAN or UPC | 885911265614 |
| Material | Stainless Steel |
| RPM [Max] | 13300 rpm |
| Grain | Ceramic |
| Arbor | 5/8-11 in |
| Weight | 0.46 LB |
| EAN or UPC | 885911265614 |