- 6 in Diameter
| Material | Stainless Steel |
| Arbor | 5/8-11 in |
| RPM [Max] | 10100 rpm |
| Grain | Ceramic |
| Weight | 0.54 LB |
| EAN or UPC | 885911265713 |
| Material | Stainless Steel |
| Arbor | 5/8-11 in |
| RPM [Max] | 10100 rpm |
| Grain | Ceramic |
| Weight | 0.54 LB |
| EAN or UPC | 885911265713 |