- 6 in Diameter
- 7/8 in Arbor Size
description
- With up to 50% longer life, use fewer wheels in Extreme applications with a pressure pact design that grinds more metal vs Norton for select SKUs*
features
- Pressure pact design: high tech grains are packed tightly under intense heat and pressure.
- Grind more metal: use fewer wheels in Extreme applications*
- Fast grinding in demanding applications: aggressively grinds a wide range of metals with a self-sharpening, crystalline grain structure
- Smooth and powerful grinding: high density grain concentration grinds fast and smooth with low vibration and minimal jumping
- Durable by design: built with three sheets of fiberglass for wheel strength. Designed to reduce wheel breakage.
| Material | Ceramic |
| Height | 0.4 in |
| Width | 6 in |
| Power Source | Non-Energy Using |
| Use With | Metal |
| Thickness | 0.25 in |
| Diameter | 6 in |
| Arbor Size | 7/8 in |
| Speed [Max] | 10100 rpm |
| Blade Dia. | 6 in |
| Length | 6 in |
| Wheel Dia. | 6 in |
| Weight | 0.716 LB |
| EAN or UPC | 885911618731 |

