- 9 in Diameter
- 5/8 in Arbor Size
description
- With high grain concentration for aggressive grinding and smooth-running wheels, DEWALT Type 27 XP Ceramic Metal Grinding Wheels feature premium zirconia grain for extended wheel life and aggressive material removal. 3 full sheets of fiberglass for extreme durability and added safety.
features
- Fast material removal and long life
- Metal and Stainless Steel cutting and grinding
- Premium ceramic grain
| Width | 9 in |
| Height | 1.1 in |
| Wheel Dia. | 9 in |
| Material | Metal |
| Power Source | Non-Energy Using |
| Arbor Size | 5/8 in |
| Length | 9 in |
| Weight | 1.273 LB |
| EAN or UPC | 885911265836 |

